Beli bevel gear di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KHK Bevel Gear
    Mulai

    Rp249.900

    KHK Bevel Gear
    atribut:
    • Finish Material: S45C
    • Gear accuracy: JISB1704:1978: Grade 3
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Gleason
  2. KG SUS Bevel Gear
    Mulai

    Rp249.900

    KG SUS Bevel Gear
    atribut:
    • Material: Carbon Steel for Mechanical Structures (S45C)
    • Module: 1
    • Gear Ratio: 2
    • Tooth width b (mm): 5.7
  3. KHK Spiral Bevel Gear
    Mulai

    Rp429.900

    KHK Spiral Bevel Gear
    atribut:
    • Finish Material: S45C
    • Pressure Angle (°): 20
  4. KHK (KHK Gears) Bevel Gear
    Mulai

    Rp259.900

    KHK (KHK Gears) Bevel Gear
    Deskripsi:
    This is a popular straight bevel gear and is used by many customers.
    atribut:
    • Material: S45C
    • Type: Bevel gear
  5. AOKI SEIMITSU KOGYO Bevel Gear Miter Gear
    Mulai

    Rp209.900

    AOKI SEIMITSU KOGYO Bevel Gear Miter Gear
    Deskripsi:
    - This product is sold in units of one.
    atribut:
    • Material: S45C
    • Number of Teeth: 20
    • Type: Bevel gear (miter gear)
    • Shape: B2
    • Surface Treatment: Black dyed
    • Accuracy class: JIS N8 class (former JIS4 class)
    • Gear Surface Treatment: Cutting
    • Pressure Angle (°): 20
    • Reduction Ratio: 1
    • Shaft Hole Diameter Tolerance: JIS H7 class
    • Tooth Type: Normal teeth
  6. KG Miter Gear
    Mulai

    Rp229.900

    KG Miter Gear
    atribut:
    • Pressure Angle (°): 20
  7. KHK Bevel Gear
    Mulai

    Rp1.399.900

    KHK Bevel Gear
    atribut:
    • Gear accuracy: JIS B 1704:1978 Grade 3
    • Material: S45C
    • Gear Reference Surface: Hole (H7)
    • Pressure Angle (°): 20
    • Surface Hardness: 194HB or less
    • Surface Treatment: Black dye
    • Tooth Profile: Gleason
  8. KHK Miter Gear
    Mulai

    Rp219.900

    KHK Miter Gear
    atribut:
    • Finish Material: S45C
    • Gear Ratio: 1
    • Pressure Angle (°): 20
  9. KG Spiral Miter And Bevel Gear
    Mulai

    Rp439.900

    KG Spiral Miter And Bevel Gear
    atribut:
    • Material: S46C (carbon steel for machine structure)
    • Assembly Distance (mm): 21.8
    • Twist Angle (°): 35
    • Twist direction: R
    • Hole Length (mm): 13
    • Tooth Tip Angle (°): 65 (36ft)
    • Assembly Distance A (mm): 21.8
    • Hole Diameter H7 (mm): 10
    • Gear accuracy: JIS B 1704 (ISO) 3rd grade (Induction hardening product: 4th grade)
    • Pressure Angle (°): 20
    • Overall Length (mm): 14.57
    • Number of Teeth: 40
    • Reference Circle Diameter (mm): 40
    • Tooth Width (mm): 5.7
    • Hole Diameter (mm): 10
    • Tooth Tip Circle Diameter (mm): 40.41
    • Hub Length (mm): 8
    • Hub Outer Diameter (mm): 25
  10. KHK (KHK Gears) Bevel Gear
    Mulai

    Rp689.900

    KHK (KHK Gears) Bevel Gear
    Deskripsi:
    - A wide range of modules and tooth ratios are available as popular spiral bevel gears.
    atribut:
    • Material: S45C
    • Type: Bevel gear
  11. KHK (KHK Gears) KBX Bevel Box T Type
    Mulai

    Rp4.099.900

    KHK (KHK Gears) KBX Bevel Box T Type
    Deskripsi:
    Compact: The structure is simple and the case is made of die-cast aluminum. Low noise and high efficiency: Uses a spiral bevel gear made by carburizing and quenching special steel. Free mounting direction: Can be mounted in all directions and is easy to mount. Maintenance-free: Lubricant is shipped with high-grade grease. Gear ratio: Gear ratios 1 and 2 can be selected according to the application.
  12. KG Spiral Bevel Gears
    Mulai

    Rp309.900

    KG Spiral Bevel Gears
    atribut:
    • Pressure Angle (°): 20
  13. KHK Ground Spiral Bevel Gear
    Mulai

    Rp1.499.900

    KHK Ground Spiral Bevel Gear
    atribut:
    • Torsion Angle: 35°
    • Grind Reference Plane: Hole (H7)
    • Heat treatment: Tooth surface induction hardening
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Hardness: 50-60HRC
    • Surface Treatment: Black oxide other than the grinding part
    • Tooth Finish: Grinding
    • Tooth Profile: Gleason
  14. KHK (KHK Gears) SBS Spiral Bevel Gear
    Mulai

    Rp399.900

    KHK (KHK Gears) SBS Spiral Bevel Gear
    Deskripsi:
    As a popular product of spiral bevel gears, we have a large number of modules and gear ratios.
    atribut:
    • Material: S45C
    • Surface Treatment: Black dyed
    • Type: Spiral bevel gear
  15. KHK Stainless Steel Bevel Gear
    Mulai

    Rp539.900

    KHK Stainless Steel Bevel Gear
    atribut:
    • Gear accuracy: JIS B 1704:1978 Grade 3
    • Gear Reference Surface: Hole (H7)
    • Material: SUS303
    • Pressure Angle (°): 20
    • Surface Hardness: 187HB or less
    • Tooth Profile: Gleason
  16. KHK KSP Ground Spiral Bevel Gear
    Mulai

    Rp8.899.900

    KHK KSP Ground Spiral Bevel Gear
    atribut:
    • Gear accuracy: JIS B 1704:1978 Class 0
    • Torsion Angle: 35°
    • Grind Reference Plane: Hole (H7)
    • Heat treatment: Carburizing and quenching
    • Pressure Angle (°): 20
    • Tooth Finish: Grinding
    • Tooth Profile: Gleason
  17. KG Spur Gears 12mm
    Mulai

    Rp119.900

    KG Spur Gears 12mm
    atribut:
    • Pressure Angle (°): 20
    • Overall Length (mm): 12
  18. KG SUS Bevel Gear
    Mulai

    Rp189.900

Daftar Harga bevel gear Terbaru October 2026
KHK Bevel GearRp249.900
KG SUS Bevel GearRp249.900
KHK Spiral Bevel GearRp429.900
KHK (KHK Gears) Bevel GearRp259.900
AOKI SEIMITSU KOGYO Bevel Gear Miter GearRp209.900
KG Miter GearRp229.900
KHK Bevel GearRp1.399.900
KHK Miter GearRp219.900
KG Spiral Miter And Bevel GearRp439.900
NACHI Pompa Hidrolik Tipe Compact Seri NSPRp40.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait